PA5-013NF150
Description
PA5-013NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54739
BDI # 173749
Features
Pitch Diameter - Inch:
0.815
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PA5-014DF150
Description
PA5-014DF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54723
BDI # 173733
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore
PA5-014NF150
Description
PA5-014NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54740
BDI # 173750
Features
Pitch Diameter - Inch:
0.877
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 14-5M-25RSB
Description
PHP 14-5M-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 14-5M-25RSB
BDI # 1289885
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
PLB3-022DF09-3/16
Description
PLB3-022DF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54648
BDI # 173658
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore