1/SPZ180 1610 NR. ZT01801
Description
SATI 1/SPZ180 1610 NR. ZT01801
Part # 1/SPZ180 1610 NR. ZT01801
BDI # 1405709
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
1
72-8M-20 2012 NR. 0820072
Description
SATI 72-8M-20 2012 NR. 0820072
Part # 72-8M-20 2012 NR. 0820072
BDI # 1404513
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
72-8M-30 2517 NR. 0830072
Description
SATI 72-8M-30 2517 NR. 0830072
Part # 72-8M-30 2517 NR. 0830072
BDI # 17006771
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
2/SPZ180 2012 NR. ZT01802
Description
SATI 2/SPZ180 2012 NR. ZT01802
Part # 2/SPZ180 2012 NR. ZT01802
BDI # 1405710
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
2