P80-20M-115
Description
P80-20M-115 SYNCHRONOUS PULLEY ; 80GROVES 20MM P 115MM W
Part # 78824069
BDI # 1125892
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
530.225
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed
PHP 1SPZ500TB
Description
PHP 1SPZ500TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPZ500TB
BDI # 1282784
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.843
Outside Diameter - Millimeter:
504
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
Not Available
Number of Grooves:
1
PHP 2SPA500TB
Description
PHP 2SPA500TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPA500TB
BDI # 1282130
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.902
Outside Diameter - Millimeter:
505.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
2
PHP 3SPA500TB
Description
PHP 3SPA500TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 3SPA500TB
BDI # 1282131
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.902
Outside Diameter - Millimeter:
505.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
3
PHP 4SPA500TB
Description
PHP 4SPA500TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 4SPA500TB
BDI # 1282132
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.902
Outside Diameter - Millimeter:
505.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
4