Page 1 of 9

Next

Compare
P14420M115-N

COMPARE

P14420M115-N

Description
P14420M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14420M115-N

BDI # 610064

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577567
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
90XXH200-J

COMPARE

90XXH200-J

Description
90XXH200-J SYNCHRONOUS PULLEY

TB WOODS

Part # 90XXH200

BDI # 989707

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
P144-20M-170-N

COMPARE

P144-20M-170-N

Description
P144-20M-170-N SYNCHRONOUS PULLEY

TB WOODS

Part # P14420M170

BDI # 992053

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
90XXH300-J

COMPARE

90XXH300-J

Description
90XXH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 90XXH300

BDI # 993103

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
P144-20M-340-W

COMPARE

P144-20M-340-W

Description
P144-20M-340-W SYNCHRONOUS PULLEY

TB WOODS

Part # P14420M340

BDI # 988495

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY