PHP 14XL037RSB
Description
PHP 14XL037RSB PULLEY ; NON-RETURNABLE
Part # PHP 14XL037RSB
BDI # 1288904
Features
Pitch Diameter - Inch:
0.891
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Inch
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.64
Mounting Method:
Rough Bore