Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573892
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
TL96H100-3020
Description
TL96H100-3020 SYNCHRONOUS SPROCKET ; POR NON RETURNABLE
Part # TL96H100-3020
BDI # 255335
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN:
573438
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
TL96H150-3020
Description
TL96H150-3020 SYNCHRONOUS SPROCKET ; NON RETURNABLE
Part # TL96H150-3020
BDI # 255352
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
573568
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
TL96H200-3535
Description
TL96H200-3535 DYNA SYNC PUL ; POR MTO NON RETURNABLE
Part # TL96H200-3535
BDI # 255372
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
573414
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1