PB8MX-25S-21
Description
PB8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77152025
BDI # 1126079
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
8MX-25S-12
Description
8MX-25S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181025
BDI # 1117361
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
8MX25S21-1108
Description
8MX25S21-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756328
Part # 8MX25S21-1108
BDI # 24302510
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore