Z9504B
Description
Z9504B DEEP GROOVE BALL BEARING ; 19.075MM BORE 45.224MM OD 15.621MM W SR
Part # Z9504B
BDI # 1196903
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.621
Other Features:
Automotive Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34.925
Other Features:
Agricultural Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
8418TNMJ18
Description
8418TNMJ18 SPECIALTY BALL BEARING ; POR ROULEMENTS RADIAUX SPECIAUX
Part # 8418TNMJ18
BDI # 796026
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Agricultural Bearing | Shell Alvania 3 | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.38
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No