6308NR
Description
6308NR DEEP GROOVE BALL BEARING ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # 6308NR
BDI # 1186782
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261789
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6208LLU
Description
6208LLU DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED
Part # 6208LLU
BDI # 1206787
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259116
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008DDUNR
Description
6008DDUNR DEEP GROOVE BALL BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008DDUNR
BDI # 1186127
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
BL308NR
Description
BL308NR MAXIMUM CAPACITY BALL BEARING ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # BL308NR
BDI # 1188441
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Maximum Type Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
5601
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6008DDUC3
Description
6008DDUC3 DEEP GROOVE BALL BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008DDUC3
BDI # 1412814
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5963
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No