100BIC439B6
        
            Description
            
            100BIC439B6 BALL BEARING ; DEEP GROOVE RADIAL >12 OD
    
Part # 100BIC439B6
BDI # 1309929
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                41.275
                        
        
                            Other Features:
                            
                                Radial
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                13.25
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
JB100CP0
        
            Description
            
            JB100CP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID
    
Part # JB100CP0-RBC
BDI # 23209251
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                7.95
                        
        
                            Other Features:
                            
                                Deep Groove | Snap Over Cage | Thin Section Bearing
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.625
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
KG100CP0
        
            Description
            
            KG100CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
    
Part # KG100CP0-RBC
BDI # 797398
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                25.4
                        
        
                            Other Features:
                            
                                Snap Over Cage | Thin Section
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                12
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
KD100CP0
        
            Description
            
            KD100CP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
    
Part # KD100CP0-RBC
BDI # 797289
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                Snap Over Cage | Thin Section
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                11
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
JU100CP0
        
            Description
            
            JU100CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
    
Part # JU100CP0-RBC
BDI # 797092
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                Snap Over Cage | Thin Section
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.75
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No