8445C3
Description
8445C3 RADIAL BALL BEARING ; 2.1875"ID 4.7244"OD 2.187"W OPEN
Part # 8445C3
BDI # 1213688
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Tri-Ply Seal | Non-Lubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C5-Extra-Extra Loose
Internal Special Features:
No
Snap Ring:
No
GW211PPB8
Description
GW211PPB8 DEEP GROOVE BALL BEARING ; 2-3/16" ID 3.937" OD 63/64" WD SR
Part # GW211PPB8
BDI # 1356475
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
W211PP2
Description
W211PP2 DEEP GROOVE BALL BEARING ; 1.534IN ID 4.077IN OD 1.75IN WD
Part # W211PP2
BDI # 1374918
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No