W210PP10

COMPARE

W210PP10

Description
W210PP10 BALL BEARING ; DEEP GROOVE RADIAL <12 OD

TIMKEN

Part # W210PP10

BDI # 1374912

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 49.2
Other Features: Radial
Inch - Metric: Inch
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KP47BFS464

COMPARE

KP47BFS464

Description
KP47BFS464 AIRFRAME CONT BALL BRG ; 2-15/16"X3-7/8"X15/32" 2 SEAL

RBC BEARINGS

Part # KP47BFS464

BDI # 795690

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.913
Other Features: Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 3.875

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP47BFS428

COMPARE

KP47BFS428

Description
KP47BFS428 AIRFRAME CONT BALL BRG ; 2-15/16"X3-7/8"X15/32" 2 SEAL

RBC BEARINGS

Part # KP47BFS428

BDI # 795689

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.913
Other Features: Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 3.875

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP47B

COMPARE

KP47B

Description
KP47B AIRFRAME CONTROL BALL BEARING ; 2.93IN ID X 3.87IN OD X 0.53IN WID

RBC BEARINGS

Part # KP47B

BDI # 21986829

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.913
Other Features: Airframe Control | Prelubricated
Inch - Metric: Inch
Outside Diameter - Inch: 3.875

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY