Features
Enclosure:
Open
Outer Race Width - Millimeter:
1000
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3016
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
1180BC18AO414 B6
Description
1180BC18AO414 B6 ; RADIAL - DEEP GROOVE <12" OD
Part # 087796209947
BDI # 17201190
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG400CP0
Description
KG400CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400CP0-RBC
BDI # 797431
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/1000-MA-C3
Description
618/1000-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/1000-MA-C3
BDI # 1148975
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/1000-MA
Description
618/1000-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/1000-MA
BDI # 1148974
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No