XLS4-1/2A1GC3
        
            Description
            
            XLS4-1/2A1GC3 DEEP GROOVE BALL BEARING ; 4.5"ID 6.249"OD 0.875"W
    
Part # XLS4-1/2A1GC3
BDI # 1238022
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                22.225
                        
        
                            Other Features:
                            
                                Deep Groove | Conrad | Extra Light Duty | Keyway On Inner or Outer Ring
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                6.25
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
FPCC 408
        
            Description
            
            FPCC 408 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
    
Part # FPCC 408
BDI # 1301799
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                9.525
                        
        
                            Other Features:
                            
                                Deep Groove | Thin Section Bearing
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5.25
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                50.8
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                9.375
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
JA045CP0
        
            Description
            
            JA045CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
    
Part # JA045CP0-RBC
BDI # 797041
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                6.35
                        
        
                            Other Features:
                            
                                Snap Over Cage | Thin Section
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
KG045CP0
        
            Description
            
            KG045CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL 20/PAK
    
Part # KG045CP0-RBC
BDI # 797368
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                25.4
                        
        
                            Other Features:
                            
                                Snap Over Cage | Thin Section
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                6.5
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No