6203/15.875-2RSH
Description
6203 /15.875-2RSH DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6203/15.875-2RSH
BDI # 18204922
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6003ZZ
Description
6003ZZ DEEP GROOVE BALL BEARING ; 17MM BORE 35MM OD 10MM WD SR 2 MTL SHLD
Part # 6003ZZ
BDI # 1204500
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6203DU
Description
6203DU DEEP GROOVE BALL BEARING ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203DU
BDI # 1186416
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261777
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6303ZZC3/EM
Description
6303ZZC3/EM DEEP GROOVE BALL BEARING ; 17MM ID 47MM OD 14MM W
Part # 6303ZZC3/EM
BDI # 1207976
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
287
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No