Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG065CP0
Description
KG065CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG065CP0-RBC
BDI # 797383
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KA065CP0
Description
KA065CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA065CP0-RBC
BDI # 797132
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU065CP0
Description
JU065CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU065CP0-RBC
BDI # 797082
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KB065CP0
Description
KB065CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB065CP0-RBC
BDI # 797195
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No