CSCU070-2RS
Description
CSCU070-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 177.8MM X 196.85MM OD
Part # CSCU070-2RS-HLE
BDI # 19264447
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Thin Section Bearing | Buna-N Rubber Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KA070CP0
Description
KA070CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA070CP0-RBC
BDI # 797135
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KB070CP0
Description
KB070CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB070CP0-RBC
BDI # 797198
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC070CP0
Description
KC070CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC070CP0-RBC
BDI # 797231
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA070CP0
Description
JA070CP0 THIN SECTION BALL BEARING ; 7" ID X 7.5" OD X 0.25" WID
Part # JA070CP0-RBC
BDI # 23209191
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No