CSCU075-2RS
Description
CSCU075-2RS-HLE DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # CSCU075-2RS-HLE
BDI # 15048898
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Thin Section Bearing | Buna-N Rubber Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JU075CP0
Description
JU075CP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU075CP0-RBC
BDI # 797086
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KA075CP0
Description
KA075CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA075CP0-RBC
BDI # 797138
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC075CP0
Description
KC075CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC075CP0-RBC
BDI # 797234
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA075CP0
Description
JA075CP0 THIN SECTION BALL BEARING ; 7.5" ID X 8" OD X 0.25" WID
Part # JA075CP0-RBC
BDI # 23209195
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No