TM623/22LLUA/22.2C3
Description
TM623/22LLUA/22.2C3 DEEP GROOVE BALL BRG ; 22.2MM ID 56MM OD 21MM W
Part # TM623/22LLUA/22.2C3
BDI # 1231172
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Polyacrylic Rubber Friction Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
TM-623/22LLUA/222C3/2EQ1
Description
NTN TM-623/22LLUA/222C3/2EQ1
Part # TM-623/22LLUA/222C3/2EQ1
BDI # 1413493
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Polyacrylic Rubber Friction Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No