6006-2RZ-C3
Description
6006-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6006-2RZ-C3
BDI # 21957260
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2764
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306DDUNR
Description
6306DDUNR DEEP GROOVE BALL BEARING ; 30MM BOREX72 MM ODX19MM W 1-ROW
Part # 6306DDUNR
BDI # 1412991
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6306 N
Description
6306 N DEEP GROOVE BALL BEARING ; NON-RETURNABLE MED GRP GTEQ 22
Part # 6306 N
BDI # 1416809
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6206 2RS C3 EMQV2
Description
6206 2RS C3 EMQV2 DEEP GROOVE BALL BRG
Part # 6206 2RS C3 EMQV2
BDI # 18264345
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Electric Motor Quality | Vibration Velocity Gauge
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No