140BIC588B3
Description
140BIC588B3 BALL BEARING ; RADIAL - DEEP GROOVE <12" OD
Part # 140BIC588B3
BDI # 1310576
Features
Enclosure:
Open
Outer Race Width - Millimeter:
57.15
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KD140CP0
Description
KD140CP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 5/PAK
Part # KD140CP0-RBC
BDI # 797298
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KF140CP0
Description
KF140CP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF140CP0-RBC
BDI # 797357
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG140CP0
Description
KG140CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG140CP0-RBC
BDI # 797407
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC140CP0
Description
KDN.KC140CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 14"IDX14.75"OD
Part # KDN.KC140CP0
BDI # 22924493
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing