GW211PP37
Description
GW211PP37Z17P BALL BEARING ; 1.5311IN ID 3.937IN OD 1.312IN WD
Part # GW211PP37Z17P
BDI # 1356464
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Deep Groove | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
KAA17CL0
Description
KAA17CL0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STEEL
Part # KAA17CL0-RBC
BDI # 797162
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4.775
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JHA17CL0
Description
JHA17CL0 THIN SECTION BALL BEARING ; STEEL 2-SEAL
Part # JHA17CL0-RBC
BDI # 797066
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JHA17CL0
Description
KDN.JHA17CL0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM SEALED
Part # KDN.JHA17CL0
BDI # 22923109
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KAA17CL0
Description
KDN.KAA17CL0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KAA17CL0
BDI # 22924146
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4.75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing