B546DDFS428
Description
B546DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL
Part # B546DDFS428
BDI # 794631
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
2.874
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP37BFS428
Description
KP37BFS428 AIRFRAME CONT BALL BRG ; 2.312"X3.0625"X0.437" SGL ROW
Part # KP37BFS428
BDI # 795687
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP37BFS464
Description
KP37BFS464 AIRFRAME CONT BALL BRG ; 2.312"X3.0625"X0.437" SGL ROW
Part # KP37BFS464
BDI # 795688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
B546DDFS464
Description
B546DD FS464 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL
Part # B546DDFS464
BDI # 794632
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
2.874
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
B546FS160
Description
B546FS160 AIRFRAME CONT BALL BEARING ; POR SINGLE ROW PTFE SEAL
Part # B546FS160
BDI # 794633
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Factory Specification
Inch - Metric:
Inch
Outside Diameter - Inch:
2.874
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium