FPCA 300
Description
FPCA 300 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCA 300
BDI # 1301781
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SA030CP0
Description
SA030CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STAINLESS STEEL
Part # SA030CP0-RBC
BDI # 797440
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JB030CP0
Description
JB030CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # JB030CP0-RBC
BDI # 797051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KA030CP0
Description
KA030CP0 THIN SECTION BALL BEARING ; 76.2MM ID X 88.9MM OD X 6.35MM WID OPEN
Part # KA030CP0-RBC
BDI # 797105
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA030CP0
Description
JA030CP0 THIN SECTION BALL BEARING ; 3" BORE 3-1/2" OD 1/4" WD SR
Part # JA030CP0-RBC
BDI # 797033
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No