6230C3
Description
6230C3 DEEP GROOVE BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW
Part # 6230C3
BDI # 17757904
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6324/C3
Description
6324 /C3 DEEP GROOVE BALL BRG ; 120MM BORE 260MM OD 55MM WD SR OPEN
Part # 6324/C3
BDI # 1418709
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265360
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6326 M/C3
Description
6326 M /C3 DEEP GROOVE BALL BRG ; 130MM BORE 280MM OD 58MM WD SR OPEN
Part # 6326 M/C3
BDI # 1418485
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2659
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6230ZZC3/EM
Description
6230ZZC3/EM DEEP GROOVE BALL BEARING ; 150MM ID 270MM OD 45MM W DOUBLE SHIELDED
Part # 6230ZZC3/EM
BDI # 1207573
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
932
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No