623ZZ
Description
623ZZ DEEP GROOVE BALL BEARING ; 3MM ID 10MM OD 4MM W DOUBLE SHIELDED
Part # 623ZZ
BDI # 1207598
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263274
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
623-2RS1/LHT23
Description
623-2RS1 /LHT23 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 623-2RS1/LHT23
BDI # 1269428
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove | Grease with Lithium Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS 623 ZZ
Description
SS 623 ZZ DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # SS 623 ZZ
BDI # 18261733
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS 623 2RS
Description
SS 623 2RS DEEP GROOVE BALL BEARING ; STAINLESS STEEL
Part # SS 623 2RS
BDI # 18262066
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove | Stainless Steel Series
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MR106ZZ
Description
MR106ZZ DEEP GROOVE BALL BEARING ; 6MM ID 10MM OD 3MM WD SEALED P5
Part # MR106ZZ
BDI # 17760602
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3
Other Features:
Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No