F4DD
Description
F4DD Z1 FS50000 BALL BEARING ; 1/4" ID 0.626" OD 0.226" WD SR
Part # F4DD Z1 FS50000
BDI # 1355989
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.74
Other Features:
Tapered Outside Diameter | 0.687" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.626
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
R4ZZST-W64F
Description
R4ZZST-W64F DEEP GROOVE BALL BRG ; SOLID OIL
Part # R4ZZST-W64F
BDI # 22778040
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.626
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing