KP3FS464

COMPARE

KP3FS464

Description
KP3FS464 AIRFRAME CONT BALL BRG ; 0.19"X0.77"X0.29" SGL ROW

RBC BEARINGS

Part # KP3FS464

BDI # 794356

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.858
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.777

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Request A Price QTY
KP3FS428

COMPARE

KP3FS428

Description
KP3FS428 AIRFRAME CONT BALL BRG ; POR 0.19"X0.77"X0.29" SGL ROW

RBC BEARINGS

Part # KP3FS428

BDI # 794355

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.858
Other Features: Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric: Inch
Outside Diameter - Inch: 0.777

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Request A Price QTY