W 619/9-2Z
Description
W 619 /9-2Z DEEP GROOVE BALL BEARING ; 9MMX20MMX6MM SINGLE ROW
Part # W 619/9-2Z
BDI # 1308793
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
619/9-ZZ
Description
619/9-ZZ DEEP GROOVE RADIAL BALL BEARING ; 10EA/PAK
Part # 619/9-ZZ
BDI # 1347879
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
699ZZ
Description
699ZZ DEEP GROOVE BALL BEARING ; 9MM BOREX20MM ODX6MM W 1-ROW
Part # 699ZZ
BDI # 17758198
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261854
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
699DD
Description
699DD DEEP GROOVE BALL BEARING ; 20MM OD 9MM BORE 6MM WIDTH DOUBLE SEAL
Part # 699DD
BDI # 1413095
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.787
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No