5281VBF53
        
            Description
            
            5281VBF53 FLANGED RADIAL BEARING ; POR 1/2" BORE 1-37/64" OD 0.515" WD 10/P
    
Part # 5281VBF53
BDI # 795947
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                13.081
                        
        
                            Other Features:
                            
                                Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.578
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Internal Special Features:
                            
                                Extended Inner Ring | No Cage
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                Unground | Full Complement | 1.687" Flange Outside Diameter
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.578
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Internal Special Features:
                            
                                Wide Inner Ring | No Cage
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Internal Clearance:
                            
                                C0-Medium