7512DLG
Description
7512DLG DEEP GROOVE BALL BEARING ; 19.05MM IDX44.45MM ODX15.88MM WD
Part # 2101075617
BDI # 21435269
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove | Heavy Duty | Precision Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
1635-2RSNR PRX
Description
1635-2RSNR PRX DEEP GROOVE BALL BEARING ; SR 19.05MM IDX44.45MM ODX12.7MM WD
Part # 2101055698
BDI # 21434608
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Radial | Polyrex EM Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5891VMF53
Description
5891VMF53 FLANGED RADIAL BEARING ; SINGLE ROW UNGROUND CS 10/PAK
Part # 5891VMF53
BDI # 15069358
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.113
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
7508DLGTNTG18
Description
7508DLGTNTG18 PRECISION RADIAL BRG ; 12.7MM ID X 44.45MM OD X 15.875MM WID
Part # 7508DLGTNTG18
BDI # 15078717
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
1635 ZZ
Description
1635 ZZ RADIAL BALL BEARING ; 3/4" BORE 1-3/4" OD 1/2" WD SR
Part # 1635 ZZ
BDI # 18151269
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259800
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No