B25-163 ZNXC3

COMPARE

B25-163 ZNXC3

Description
NSK B25-163 ZNXC3

NSK

Part # B25-163 ZNXC3

BDI # 17033962

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 19
Other Features: With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.362

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
B25-164AZNXC3

COMPARE

B25-164AZNXC3

Description
NSK B25-164AZNXC3

NSK

Part # B25-164AZNXC3

BDI # 1472278

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 17
Other Features: With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.362

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
25TM21NXC3

COMPARE

25TM21NXC3

Description
NSK 25TM21NXC3

NSK

Part # 25TM21NXC3

BDI # 1472423

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19
Other Features: Sealed Clean Bearing | Rubber Seal | With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.362

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
25TM09NXC3

COMPARE

25TM09NXC3

Description
NSK 25TM09NXC3

NSK

Part # 25TM09NXC3

BDI # 17024580

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Sealed Clean Bearing | Rubber Seal | With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.362

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SC06A68

COMPARE

SC06A68

Description
SC06A68 RADIAL BALL BEARING ; NON-RETURNABLE 28MM ID 60MM OD 15MM W

NTN

Part # SC06A68

BDI # 1486198

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.362

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY