207KRRB18
Description
207KRRB18 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 17MM WD
Part # 207KRRB18
BDI # 19286685
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23.876
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.83
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JM207PP E9147
Description
JM207PP E9147 PRECISION BALL BEARING ; 30-150MM ABEC 5-9 STEEL
Part # JM207PP E9147
BDI # 24621946
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16.764
Inch - Metric:
Metric
Outside Diameter - Inch:
2.83
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16.764
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.83
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No