6213DDU
Description
6213DDU DEEP GROOVE BALL BEARING ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213DDU
BDI # 1412931
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6213VV
Description
6213VV DEEP GROOVE BALL BEARING ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213VV
BDI # 1186551
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5290
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311-2RS
Description
6311-2RS DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM WD SEALED
Part # 6311-2RS
BDI # 1424982
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6819VV
Description
6819VV DEEP GROOVE BALL BEARING ; 95MM BOREX120MM ODX13MM W 1-ROW
Part # 6819VV
BDI # 1187010
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No