309SZZ1

COMPARE

309SZZ1

Description
309SZZ1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MMX5.048"X1.25"

SKF

Part # MRC.309SZZ1

BDI # 662517

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31.75
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 5.039

Maximum Capacity / Filling Slot: Yes
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY