JB047CP0

COMPARE

JB047CP0

Description
JB047CP0 THIN SECTION BALL BEARING ; 4.75" ID X 5.375" OD X 0.3125" WID

RBC BEARINGS

Part # JB047CP0-RBC

BDI # 23209219

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 5.375

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KB047CP0

COMPARE

KB047CP0

Description
KDN.KB047CP0 RADIAL CONTACT BALL BRG

KAYDON

Part # KB047CP0

BDI # 22924219

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.925
Inch - Metric: Inch
Outside Diameter - Inch: 5.375
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY