XLS4-1/2A1GC3
Description
XLS4-1/2A1GC3 DEEP GROOVE BALL BEARING ; 4.5"ID 6.249"OD 0.875"W
Part # XLS4-1/2A1GC3
BDI # 1238022
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22.225
Other Features:
Deep Groove | Conrad | Extra Light Duty | Keyway On Inner or Outer Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
FPCU 508-2RS1
Description
FPCU 508-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCU 508-2RS1
BDI # 1301823
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KF047CP0
Description
KF047CP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF047CP0-RBC
BDI # 797321
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG042CP0
Description
KG042CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL 20/PAK
Part # KG042CP0-RBC
BDI # 797365
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC055CP0
Description
KC055CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC055CP0-RBC
BDI # 797222
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No