KB070CP0
Description
KB070CP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB070CP0-RBC
BDI # 797198
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JB070CP0
Description
JB070CP0 THIN SECTION BALL BEARING ; 7" ID X 7.625" OD X 0.3125" WID
Part # JB070CP0-RBC
BDI # 23209235
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No