Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6026ZZ
Description
6026ZZ DEEP GROOVE BALL BEARING ; 130MM BOREX200MM ODX33MM W 1-ROW
Part # 6026ZZ
BDI # 1186296
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6222 M/C3VL0241
Description
6222 M /C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 200MMOD 38MM WD
Part # 6222 M/C3VL0241
BDI # 1261323
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1868
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6319LLBC3/EM
Description
6319LLBC3 ; POR DEEP GROOVE BALL BEARING
Part # 6319LLBC3/2A
BDI # 17145315
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No