JB075CP0
Description
JB075CP0 THIN SECTION BALL BEARING ; 7.5" ID X 8.125" OD X 0.3125" WID
Part # JB075CP0-RBC
BDI # 23209239
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MJ3.1/2J
Description
MJ3.1/2J DEEP GROOVE BALL BEARING ; POR 3-1/2" BOREX8-1/8" ODX1-3/4" W 1-ROW
Part # MJ3.1/2J
BDI # 1190947
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44.45
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262805
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
44.45
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing