Page 1 of 3

Next

Compare
KA090CP0

COMPARE

KA090CP0

Description
KA090CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL 20/PAK

RBC BEARINGS

Part # KA090CP0-RBC

BDI # 797144

Features

Enclosure: Open
Outer Race Width - Millimeter: 6.35
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 9.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JA090CP0

COMPARE

JA090CP0

Description
JA090CP0 THIN SECTION BALL BEARING ; 9" ID X 9.5" OD X 0.25" WID

RBC BEARINGS

Part # JA090CP0-RBC

BDI # 23209203

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 9.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KF080CP0

COMPARE

KF080CP0

Description
KF080CP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL

RBC BEARINGS

Part # KF080CP0-RBC

BDI # 797342

Features

Enclosure: Open
Outer Race Width - Millimeter: 19.05
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 9.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG075CP0

COMPARE

KG075CP0

Description
KG075CP0 THIN SECTION BALL BEARING ; 7-1/2" BORE 9-1/2" OD 1" WD SR

RBC BEARINGS

Part # KG075CP0-RBC

BDI # 797389

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 9.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KA090CP0

COMPARE

KA090CP0

Description
KDN.KA090CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 9"IDX9.5"OD

KAYDON

Part # KDN.KA090CP0

BDI # 22924099

Features

Enclosure: Open
Outer Race Width - Millimeter: 6.35
Inch - Metric: Inch
Outside Diameter - Inch: 9.5
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY