GW211PP2
Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR
Part # GW211PP2C5
BDI # 1356462
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
6310LLUC3/EM
Description
6310LLUC3/EM DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W DOUBLE SEALED
Part # 6310LLUC3/EM
BDI # 1208501
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259191
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211ZZ
Description
6211ZZ DEEP GROOVE BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 6211ZZ
BDI # 1412924
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5331
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212VVC3
Description
6212VVC3 DEEP GROOVE BALL BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW
Part # 6212VVC3
BDI # 1186537
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5751
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No