6222 M/C3VL0241
Description
6222 M /C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 200MMOD 38MM WD
Part # 6222 M/C3VL0241
BDI # 1261323
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
6319C3
Description
6319C3 DEEP GROOVE BALL BEARING ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # 6319C3
BDI # 1186921
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5215
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6318VVC3
Description
6318VVC3 DEEP GROOVE BALL BEARING ; 90MM BOREX190MM ODX43MM W 1-ROW
Part # 6318VVC3
BDI # 1186916
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5694
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6318LLBC3/EM
Description
6318LLBC3/EM DEEP GROOVE BALL BEARING ; 90MM ID 190MM OD 43MM W DOUBLE SEALED
Part # 6318LLBC3/EM
BDI # 1208849
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
840
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No