KA090CP0
Description
KA090CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL 20/PAK
Part # KA090CP0-RBC
BDI # 797144
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA090CP0
Description
JA090CP0 THIN SECTION BALL BEARING ; 9" ID X 9.5" OD X 0.25" WID
Part # JA090CP0-RBC
BDI # 23209203
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KF080CP0
Description
KF080CP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF080CP0-RBC
BDI # 797342
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG075CP0
Description
KG075CP0 THIN SECTION BALL BEARING ; 7-1/2" BORE 9-1/2" OD 1" WD SR
Part # KG075CP0-RBC
BDI # 797389
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KA090CP0
Description
KDN.KA090CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 9"IDX9.5"OD
Part # KDN.KA090CP0
BDI # 22924099
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing