6002DDUNR
Description
6002DDUNR DEEP GROOVE BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDUNR
BDI # 1186062
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6004ZZNR
Description
6004ZZNR DEEP GROOVE BALL BEARING ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004ZZNR
BDI # 1186089
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6203ZZNR
Description
6203ZZNR DEEP GROOVE BALL BEARING ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203ZZNR
BDI # 1186424
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5864
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6300DDU
Description
6300DDU DEEP GROOVE BALL BEARING ; 10MM BOREX35MM ODX10MM W 1-ROW
Part # 6300DDU
BDI # 1186700
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6300-2RSC3
Description
6300-2RS-C3 DEEP GROOVE BALL BEARING ; 10MM ID 35MM OD 11MM WD 2 SEAL
Part # 6300-2RS-C3
BDI # 1348162
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No