KA120CP0
Description
KA120CP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA120CP0-RBC
BDI # 797153
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JA120CP0
Description
JA120CP0 THIN SECTION BALL BEARING ; 12" ID X 12.5" OD X 0.25" WID
Part # JA120CP0-RBC
BDI # 23209215
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KF110CP0
Description
KF110CP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF110CP0-RBC
BDI # 797351
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
K30008CP0
Description
KDN.K30008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K30008CP0
BDI # 22923842
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
12.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KF110CP0
Description
KDN.KF110CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE 11"ID 12.5"OD 0.75" WD
Part # KDN.KF110CP0
BDI # 21831010
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing