FLAWBC6-12ZZC3M
Description
FLAWBC6-12ZZC3M DEEP GROOVE BALL BEARING ; 6MM ID 12MM OD 4MM W
Part # FLAWBC6-12ZZC3M
BDI # 1219018
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Miniature Bearing | Stainless Steel Shield On Both Sides | 13.6 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
604ZZ
Description
604ZZ DEEP GROOVE BALL BEARING ; 4MM BOREX12MM ODX4MM W 1-ROW
Part # 604ZZ
BDI # 1412838
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5190
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No