KP10FS464
        
            Description
            
            KP10FS464 AIRFRAME CONT BALL BRG ; 5/8"X1-15/16"X1/2" 2 SEAL
    
Part # KP10FS464
BDI # 794354
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.938
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Internal Special Features:
                            
                                Extended Inner Ring | No Cage
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
KP10FS428
        
            Description
            
            KP10FS428 AIRFRAME CONT BALL BRG ; 5/8"X1-15/16"X1/2" 2 SEAL
    
Part # KP10FS428
BDI # 794353
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Outer Race Width - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.938
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Internal Special Features:
                            
                                Extended Inner Ring | No Cage
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
                            Internal Clearance:
                            
                                C0-Medium