KG250CP0
Description
KG250CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250CP0-RBC
BDI # 797422
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG250CP0
Description
KDN.KG250CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 25"IDX27"OD
Part # KDN.KG250CP0
BDI # 22925001
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
250BIC804CC824B7
Description
250BIC804CC824B7 SR BEARING ; NON-RETURNABLE
Part # 250BIC804CC824B7
BDI # 1328405
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Deep Groove | Large Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Deep Groove | Large Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JG250CP0
Description
KDN.JG250CP0 BALL BEARING ; POR 25" X 27" X 1" THIN LINE
Part # JG250CP0
BDI # 25098973
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing