CB283434
Description
CB283434 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2- 1/8 X 4- 1/4
Part # CB283434
BDI # 18256272
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.128
Length Thru Bore - Millimeter:
107.95
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
4.25
Outside Diameter - Millimeter:
54.051
CB283216
Description
CB283216 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2 X 2
Part # CB283216
BDI # 18256259
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
50.876
CB283236
Description
CB283236 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2 X 4- 1/2
Part # CB283236
BDI # 18256264
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
50.876
CB283232
Description
CB283232 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2 X 4
Part # CB283232
BDI # 18256263
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
50.876
CB283218
Description
CB283218 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2 X 2- 1/4
Part # CB283218
BDI # 18256260
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.003
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
50.876